features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Material | Steel |
| Fitting Type | Straight |
| Overall Length | 3.01 in |
| Flange Thickness | N/A |
| Series | Ultra-Crimp™ |
| Origin | Hose to Split Flange Ftg |
| Hose Cut-Off Factor | 1.66 in |
| Hose I.D. | 5/8 in |
| Flange Type | Code 61 |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Weight | 0.501 LB |
| EAN or UPC | 37256363962 |

