features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Origin | Hose to Split Flange Ftg |
| Material | Steel |
| Flange Type | Code 61 |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Hose Cut-Off Factor | 1.61 in |
| Hose I.D. | 1/2 in |
| Overall Length | 2.85 in |
| Fitting Type | Straight |
| Series | Ultra-Crimp™ |
| Flange Thickness | N/A |
| Weight | 0.338 LB |
| EAN or UPC | 37256363948 |

