- Male DIN Universal Seat I. Rh. (Light) Fitting for 5/8" ID Hose
- 26 mm Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Series | Ultra-Crimp™ |
| Hose Cut-Off Factor | 1.07 in |
| Hex Size | 27 mm |
| Thread Size | M26 |
| Material | Steel |
| Origin | Hose to Tube Ftg |
| Thread Pitch | 1.5 mm |
| Hose I.D. | 5/8 in |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR17, GR17 |
| Overall Length | 2.42 in |
| Fitting Type | Male DIN Universal Seat I. Rh. (Light) |
| Rigid/Swivel | Rigid |
| Tube O.D. | 26.000 mm |
| Weight | 0.347 LB |
| EAN or UPC | 37256363702 |

