- 90° Female Swivel DIN Universal Seat I. Rh. (Light) Fitting for 3/4" ID Hose
- 30 mm Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hose I.D. | 3/4 in |
| Tube O.D. | 30.000 mm |
| Rigid/Swivel | Swivel |
| Thread Pitch | 2 mm |
| Overall Length | 3.76 in |
| Fitting Type | 90° Female Swivel DIN Tube Universal Seat Elbow I. Rh. (Light) |
| Thread Size | M30 |
| Material | Steel |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, AR17, GR17 |
| Hex Size | 36 mm |
| Hose Cut-Off Factor | 2.2 in |
| Series | Ultra-Crimp™ |
| Origin | Hose to Tube Ftg |
| Weight | 0.763 LB |
| EAN or UPC | 37256363627 |

