- 90° Female Swivel DIN Universal Seat I. Rh. (Light) Fitting for 1/4" ID Hose
- 16 mm Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Fitting Type | 90° Female Swivel DIN Tube Universal Seat Elbow I. Rh. (Light) |
| Tube O.D. | 16.000 mm |
| Thread Size | M16 |
| Hose Cut-Off Factor | 1.08 in |
| Origin | Hose to Tube Ftg |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Overall Length | 2.06 in |
| Series | Ultra-Crimp™ |
| Hose I.D. | 1/4 in |
| Thread Pitch | 1.5 mm |
| Hex Size | 19 mm |
| Rigid/Swivel | Swivel |
| Material | Steel |
| Weight | 0.157 LB |
| EAN or UPC | 37256363580 |

