- 45° Female Swivel DIN Universal Seat I. Rh. (Light) Fitting for 1/2" ID Hose
- 22 mm Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hose I.D. | 1/2 in |
| Material | Steel |
| Rigid/Swivel | Swivel |
| Overall Length | 3.43 in |
| Thread Size | M22 |
| Origin | Hose to Tube Ftg |
| Thread Pitch | 1.5 mm |
| Tube O.D. | 22.000 mm |
| Series | Ultra-Crimp™ |
| Hose Cut-Off Factor | 2.19 in |
| Hex Size | 27 mm |
| Fitting Type | 45° Female Swivel DIN Universal Seat Elbow I. Rh. (Light) |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Weight | 0.322 LB |
| EAN or UPC | 37256363528 |

