- 45° Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) Fitting for 3/8" ID Hose
- 1 1/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Hose I.D. | 3/8 in |
| Hex Size | 24 mm |
| Tube O.D. | 1 1/4 in |
| Fitting Type | 45° Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
| Hose Cut-Off Factor | 1.89 in |
| Rigid/Swivel | Swivel |
| Thread Pitch | 1.5 mm |
| Thread Size | M20 |
| Origin | Hose to Tube Ftg |
| Material | Steel |
| Series | Ultra-Crimp™ |
| Overall Length | 2.94 in |
| Weight | 0.241 LB |
| EAN or UPC | 37256363184 |

