- British Standard (BSPP) 60° Cone Female Pipe Swivel 90° Elbow Fitting for 1" ID Hose
- 1" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hose Cut-Off Factor | 2.89 in |
| Thread Size | 1 |
| Hex Size | 1 1/2 in |
| Fitting Type | 90° British Standard (BSPP) 60° Cone Female Pipe Swivel Elbow |
| Hose I.D. | 1 in |
| Threads per Inch | 11 |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Origin | Hose to Pipe Ftg |
| Series | Ultra-Crimp™ |
| Overall Length | 4.65 in |
| Rigid/Swivel | Swivel |
| Material | Steel |
| Weight | 1.352 LB |
| EAN or UPC | 37256362941 |

