- British Standard 60° Cone (BSPP) Female Swivel 45° Elbow Fitting for 5/8" ID Hose
- 5/8" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Overall Length | 4.03 in |
| Series | Ultra-Crimp™ |
| Threads per Inch | 14 |
| Origin | Hose to Pipe Ftg |
| Hex Size | 1 1/16 in |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Hose I.D. | 5/8 in |
| Fitting Type | 45° British Standard (BSPP) 60° Cone Female Swivel Tube Elbow |
| Hose Cut-Off Factor | 2.68 in |
| Material | Steel |
| Thread Size | 5/8 |
| Rigid/Swivel | Swivel |
| Weight | 0.397 LB |
| EAN or UPC | 37256362859 |

