- British Standard 60° Cone (BSPP) Female Swivel 45° Elbow Fitting for 3/8" ID Hose
- 3/8" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Threads per Inch | 18 |
| Material | Steel |
| Fitting Type | 45° British Standard (BSPP) 60° Cone Female Swivel Tube Elbow |
| Series | Ultra-Crimp™ |
| Thread Size | 3/8 |
| Hose Cut-Off Factor | 2.05 in |
| Overall Length | 3.1 in |
| Rigid/Swivel | Swivel |
| Hex Size | 7/8 in |
| Hose I.D. | 3/8 in |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Origin | Hose to Pipe Ftg |
| Weight | 0.212 LB |
| EAN or UPC | 37256362835 |

