- BSPP Flat Seat Female Swivel Fitting for 1/2" ID hose
- 1/2" BSPP Female Pipe
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Origin | Hose to Pipe Ftg |
| Hose Cut-Off Factor | 0.85 in |
| Material | Steel |
| Hose I.D. | 1/2 in |
| Fitting Type | BSPP Flat Seat Female Swivel |
| Hex Size | 1 1/16 in |
| Series | Ultra-Crimp™ |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Thread Size | 1/2 |
| Rigid/Swivel | Swivel |
| Overall Length | 2.5 in |
| Threads per Inch | 14 |
| Weight | 0.294 LB |
| EAN or UPC | 37256362699 |

