- BSPP Flat Seat Female Swivel Fitting for 3/8" ID hose
- 3/8" BSPP Female Pipe
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Series | Ultra-Crimp™ |
| Origin | Hose to Pipe Ftg |
| Thread Size | 3/8 |
| Overall Length | 2.22 in |
| Material | Steel |
| Fitting Type | BSPP Flat Seat Female Swivel |
| Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
| Hose I.D. | 3/8 in |
| Hex Size | 7/8 in |
| Threads per Inch | 18 |
| Hose Cut-Off Factor | 0.8 in |
| Rigid/Swivel | Swivel |
| Weight | 0.261 LB |
| EAN or UPC | 37256362675 |

