
- B Cross Section
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Belt Cross Section Style | B |
Inside Length | 143 in |
Material | Styrene Butadiene |
Color | Black |
Static Conductive | Yes |
No. of Ribs | 1 |
Temperature Range [Max] | 140 °F |
Oil Resistance | Yes |
Belt Style | Non-Cogged |
Weight | 1.379 LB |
EAN or UPC | 37256092312 |
