
- B Cross Section
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
No. of Ribs | 1 |
Color | Black |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Oil Resistance | Yes |
Static Conductive | Yes |
Belt Style | Non-Cogged |
Material | Styrene Butadiene |
Inch/Metric | Inch |
Inside Length | 135 in |
Belt Cross Section Style | B |
Temperature Range [Max] | 140 °F |
Weight | 1.44 LB |
EAN or UPC | 37256388613 |
