
- AX Cross Section
- Cogged
- 0.5 in Cross Section Width
- 1 Rib
features
- Cut-edge construction for precise sheave fit
- Classical A, B and C profiles for versatility in application
- Cogged for flexibility around smaller sheaves
- Fiber-loaded cushion for premium performance
- Premium upgrade replacement for enveloped classical sections
- Smaller sheave drives
Outside Length | 77 in |
Color | Black |
Static Conductive | Yes |
Cross Section Height | 5/16 in |
No. of Ribs | 1 |
Cogged | Yes |
Temperature Range [Min] | -40 °F |
Belt Style | Cogged |
Oil Resistance | Yes |
Approximate Inside Length | 75 in |
Cross Section Width | 1/2 in |
Belt Size | A |
Material | Neoprene |
Reinforcement | Polyester |
Rib Width | 0.5 in |
Belt Match | 1 |
Inch/Metric | Inch |
Belt Cross Section Style | AX |
Inside Length | 75 in |
Datum Length | 76.3 in |
Weight | 0.405 LB |
EAN or UPC | 37256047527 |
