| Hose I.D. | 1 in |
| Hose Reinforcement | Spiral (2) Steel Wire |
| Cover Material | Synthetic Rubber UHMWPE Film |
| Color | Black |
| Temperature Range [Max] | 212 °F |
| Bend Radius [Max] | 6 in |
| Working Pressure [Max] | 3,000 psi |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Hose OD | 1.4 in |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Length | 250 ft |
| Burst Pressure [Min] | 12000 psi |
| Temperature Range [Min] | -40 °F |
| Tube Material | Nitrile (NBR) |
| Weight | 0.825 LB |
| EAN or UPC | 372564388994 |

