description
- Armorcoat™ ARC16SC is made for high-pressure service with tight bends for petroleumand water-based hydraulic fluids where maximum abrasion resistance is required. This hose has excellent impulse performance and flexibility exceeding SAE 100R2 and SAE 100R16 standards.
features
- Armorcoat™ Abrasion-Resistant Cover
- 4:1 Safety Factor
| Tube Material | Nitrile (NBR) |
| Burst Pressure [Min] | 16000 psi |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Hose I.D. | 5/8 in |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 4350 psi |
| Working Pressure | 4351 psi, 300 bar |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Reinforcement | Braided (2) Steel Wire |
| Temperature Range [Max] | 212 °F |
| Color | Black |
| Bend Radius [Max] | 4 in |
| Cover Material | Synthetic Rubber |
| Hose Length | 250 ft |
| Hose OD | 0.92 in, 23.4 mm |
| Weight | 0.479 LB |
| EAN or UPC | 37256484742 |

