| Cover Material | Synthetic Rubber UHMWPE Film |
| Hose OD | 0.67 in |
| Pressure [Max] | 5000 psi |
| Temperature Range [Min] | -40 °F |
| Bend Radius [Max] | 2.5 in |
| Color | Black |
| Hose I.D. | 3/8 in |
| Hose Reinforcement | Braided (2) Steel Wire |
| Tube Material | Nitrile (NBR) |
| Burst Pressure [Min] | 20000 psi |
| Hose Length | 250 ft |
| Temperature Range [Max] | 212 °F |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Weight | 0.336 LB |
| EAN or UPC | 372564847286 |

