- A Series
- 1/4" Hose ID
- 250 ft Length
description
- Armorcoat™ ARC16SC is made for high-pressure service with tight bends for petroleumand water-based hydraulic fluids where maximum abrasion resistance is required. This hose has excellent impulse performance and flexibility exceeding SAE 100R2 and SAE 100R
| Hose Length | 250 ft |
| Cover Material | Synthetic Rubber UHMWPE Film |
| Temperature Range [Max] | 212 °F |
| Hose Reinforcement | 2 Layers Braided Steel Wire |
| Series | Armcoat™ A Series |
| Temperature Range [Min] | -40 °F |
| Inner Tube Material | Nitrile Synthetic Rubber |
| SAE Specifications | SAE 100R16, EN 857 2SC |
| Color | Black |
| Hose OD | 0.52 in |
| Bend Radius [Max] | 2 in |
| Hose I.D. | 1/4 in |
| Burst Pressure [Min] | 23200 psi |
| Pressure [Max] | 5800 psi |
| Working Pressure [Max] | 5,802 psi |
| Weight | 0.265 LB |
| EAN or UPC | 37256484711 |

