- 1 Groove Sheave
- 9 3/4" OD
- For Belt Sizes 3L, 4L, or A
- Bore Size 1 7/16"
| Thread Test | 9 3/4 in |
| Outside Dia. | 9.75 in |
| Belt Size | A, 3L, 4L |
| Belt Match | 1 |
| No. of Grooves | 1 |
| Finished Bore | 1 7/16 in |
| Inch/Metric | Inch |
| B (5L) Pitch Dia. | N/A |
| Weight | 5.2 LB |
| EAN or UPC | 37256292835 |

