- 1 Groove Sheave
- 4.4500" OD
- For Belt Sizes 3L, 4L, or A
- Bore Size 7/8"
| Belt Size | A, 3L, 4L |
| No. of Grooves | 1 |
| B (5L) Pitch Dia. | N/A |
| Finished Bore | 7/8 in |
| Outside Dia. | 4.45 in |
| Inch/Metric | Inch |
| Belt Match | 1 |
| Thread Test | 4.450 in |
| Weight | 1.9 LB |
| EAN or UPC | 37256291760 |

