- 1 Groove Sheave
- 15 1/4" OD
- For Belt Sizes 3L, 4L, or A
- Bore Size 1 3/16"
| No. of Grooves | 1 |
| B (5L) Pitch Dia. | N/A |
| Inch/Metric | Inch |
| Belt Match | 1 |
| Outside Dia. | 15.25 in |
| Finished Bore | 1 3/16 in |
| Belt Size | A, 3L, 4L |
| Thread Test | 15 1/4 in |
| Weight | 9.6 LB |
| EAN or UPC | 37256290770 |

