- AA Cross Section
- 80.4" Outside Length
- Double V
- Hex
- Non-Cogged
| Cogged | No |
| Outside Length | 80.4 in |
| Belt Cross Section Style | AA |
| Cross Section Height | 0.41 in |
| Rib Width | 0.5 in |
| No. of Ribs | 1 |
| Belt Size | A |
| Belt Match | 1 |
| Material | Neoprene |
| Cross Section Width | 1/2 in |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged, Hex, Double V |
| Weight | 0.766 LB |

