- Aluminum Male Adapter x Adapter
- Size 4" x 4"
- Straight
features
- Male x male spool adapter
- Recommended working pressure ratings based on ambient temperature (70 °F)
| Material | Aluminum |
| Fitting Description | Straight |
| End Type | Adapter |
| Pressure [Max] | 150 psi |
| Size Designation | 4 in x 4 in |
| Weight | 0.001 LB |

