- Aluminum Male Adapter x Adapter
- Size 3" x 3"
- Straight
features
- Male x male spool adapter
- Recommended working pressure ratings based on ambient temperature (70 °F)
| End Type | Adapter |
| Size Designation | 3 in x 3 in |
| Fitting Description | Straight |
| Pressure [Max] | 150 psi |
| Material | Aluminum |
| Weight | 0.001 LB |

