Skip to content Skip to navigation menu
ContinentalA29F

A29F

Insta-Power® Belt
Item #102016649
ContinentalA29F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Delivers high performance consistently in lawn and garden drives up to 20 hp. Also ideal for other power equipment where reverse-bend idlers, misalignment, and quarter-turn drives cause ordinary belts to fail.

applications

  • Lawn and garden
  • Heavy-duty industrial applications

features

  • Classical A, B, and C profiles
  • High strength Flexten tensile members
  • Fiber-loaded Wingprene® reinforced cushion stock
  • Triple part number branding for easy belt replacement (Instapower, FHP, and Classical designations)
  • Oil-, heat-, ozone-, and abrasion-resistant
  • Static conductive
Belt Cross Section Style A, Outdoor Equipment Belt
Material Neoprene, Flexten
Weight 0.179 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison