- A Cross Section
- Non-Cogged
- 0.5 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
| No. of Ribs | 1 |
| Oil Resistance | Yes |
| Belt Cross Section Style | A |
| Temperature Range [Max] | 140 °F |
| Material | Styrene Butadiene |
| Belt Style | Non-Cogged |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Reinforcement | Polyester |
| Inside Length | 140 in |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Weight | 0.86 LB |
| EAN or UPC | 37256142413 |

