
- A Cross Section
- 6000 in Outside Length
- Non-Cogged
- 0.5 in Cross Section Width
- 1 Rib
Belt Style | Non-Cogged |
Material | Styrene Butadiene |
Belt Cross Section Style | A |
Oil Resistance | Yes |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Outside Length | 6000 in |
Color | Black |
Temperature Range [Max] | 140 °F |
Reinforcement | Polyester |
No. of Ribs | 1 |
Static Conductive | Yes |
Weight | 0.08 LB |
