
- J Cross Section
- 98 in Outside Length
- Non-Cogged
- 0.828 in Cross Section Width
- 9 Ribs
Belt Style | Non-Cogged |
Rib Width | 0.092 in |
No. of Ribs | 9 |
Reinforcement | Polyester |
Belt Match | 9 |
Outside Length | 98 in |
Material | Polybutadiene |
Color | Black |
Static Conductive | No |
Cross Section Height | 0.14 in |
Belt Size | J |
Cogged | No |
Oil Resistance | Yes |
Temperature Range [Max] | 140 °F |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Cross Section Width | 27/32 in |
Belt Cross Section Style | J |
Weight | 0.54 LB |
EAN or UPC | 37256078613 |
