- J Cross Section
- 98 in Outside Length
- Non-Cogged
- 0.644 in Cross Section Width
- 7 Ribs
| Static Conductive | No |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 7 |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Belt Cross Section Style | J |
| Reinforcement | Polyester |
| Rib Width | 0.092 in |
| Temperature Range [Max] | 140 °F |
| Belt Style | Non-Cogged |
| Color | Black |
| Outside Length | 98 in |
| Weight | 0.42 LB |

