- J Cross Section
- 98 in Outside Length
- Non-Cogged
- 1.012 in Cross Section Width
- 11 Ribs
| Cogged | No |
| No. of Ribs | 11 |
| Material | Polybutadiene |
| Belt Size | J |
| Belt Style | Non-Cogged |
| Cross Section Width | 1 1/32 in |
| Rib Width | 0.092 in |
| Cross Section Height | 0.14 in |
| Outside Length | 98 in |
| Color | Black |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Static Conductive | No |
| Inch/Metric | Inch |
| Belt Match | 11 |
| Belt Cross Section Style | J |
| Temperature Range [Max] | 140 °F |
| Weight | 0.66 LB |
| EAN or UPC | 37256239755 |

