Skip to content Skip to navigation menu
Mileage Maker Poly-V Belt

940K8

Mileage Maker Poly-V Belt
Item #114198416
  • 1.12 in Cross Section Width
  • 8 Ribs
  • EPDM Material
Mileage Maker Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.12 in Cross Section Width
  • 8 Ribs
  • EPDM Material
Inside Length 37.01 in
Cross Section Width 1.12 in
Inch/Metric Inch
Oil Resistance Yes
Temperature Range [Max] 140 °F
No. of Ribs 8
Temperature Range [Min] -40 °F
Color Black
Reinforcement Polyester
Belt Cross Section Style Automotive Poly-V Belt
Material EPDM
Weight 0.636 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison