- 3VX Cross Section
- 50 in Outside Length
- Cogged
- 35.34 in Cross Section Width
- 93 Ribs
| Oil Resistance | Yes |
| Belt Cross Section Style | 3VX |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| No. of Ribs | 93 |
| Material | Polybutadiene |
| Static Conductive | Yes |
| Color | Black |
| Belt Style | Cogged |
| Reinforcement | Polyester |
| Outside Length | 50 in |
| Weight | 26.672 LB |

