- 3VX Cross Section
- 106 in Outside Length
- Cogged
- 35.34 in Cross Section Width
- 93 Ribs
| Oil Resistance | Yes |
| Belt Cross Section Style | 3VX |
| Color | Black |
| Outside Length | 106 in |
| Inch/Metric | Inch |
| Belt Style | Cogged |
| No. of Ribs | 93 |
| Reinforcement | Polyester |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Weight | 55.539 LB |

