- J Cross Section
- 92 in Outside Length
- Non-Cogged
- 5.98 in Cross Section Width
- 65 Ribs
| Oil Resistance | Yes |
| Belt Cross Section Style | J |
| Reinforcement | Polyester |
| No. of Ribs | 65 |
| Belt Style | Non-Cogged |
| Inch/Metric | Inch |
| Outside Length | 92 in |
| Material | Polybutadiene |
| Temperature Range [Max] | 140 °F |
| Color | Black |
| Rib Width | 0.092 in |
| Temperature Range [Min] | -40 °F |
| Static Conductive | No |
| Weight | 3.25 LB |

