
- J Cross Section
- 92 in Outside Length
- Non-Cogged
- 0.184 in Cross Section Width
- 2 Ribs
Rib Width | 0.092 in |
No. of Ribs | 2 |
Outside Length | 92 in |
Inch/Metric | Inch |
Material | Polybutadiene |
Temperature Range [Max] | 140 °F |
Cross Section Height | 0.14 in |
Belt Cross Section Style | J |
Belt Style | Non-Cogged |
Belt Size | J |
Color | Black |
Belt Match | 2 |
Cross Section Width | 0.184 in |
Temperature Range [Min] | -40 °F |
Static Conductive | No |
Reinforcement | Polyester |
Oil Resistance | Yes |
Cogged | No |
Weight | 0.101 LB |
EAN or UPC | 37256078453 |
