- J Cross Section
- 92 in Outside Length
- Non-Cogged
- 1.288 in Cross Section Width
- 14 Ribs
| Cross Section Height | 0.14 in |
| No. of Ribs | 14 |
| Color | Black |
| Oil Resistance | Yes |
| Belt Cross Section Style | J |
| Reinforcement | Polyester |
| Belt Size | J |
| Temperature Range [Max] | 140 °F |
| Static Conductive | No |
| Cross Section Width | 1 5/16 in |
| Belt Style | Non-Cogged |
| Rib Width | 0.092 in |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Outside Length | 92 in |
| Cogged | No |
| Temperature Range [Min] | -40 °F |
| Belt Match | 14 |
| Weight | 0.71 LB |

