
- L Cross Section
- 91.5 in Outside Length
- Non-Cogged
- 2.775 in Cross Section Width
- 15 Ribs
Temperature Range [Max] | 140 °F |
Belt Cross Section Style | L |
Belt Size | L |
Temperature Range [Min] | -40 °F |
Material | Polybutadiene |
Rib Width | 0.185 in |
Belt Match | 15 |
Oil Resistance | Yes |
Cross Section Height | 3/8 in |
Belt Style | Non-Cogged |
No. of Ribs | 15 |
Static Conductive | No |
Inch/Metric | Inch |
Reinforcement | Polyester |
Outside Length | 91 1/2 in |
Cross Section Width | 2 13/16 in |
Color | Black |
Cogged | No |
Weight | 3.454 LB |
