- 0.28 in Cross Section Width
- 2 Ribs
- EPDM Material
| Color | Black |
| Cross Section Width | 0.28 in |
| No. of Ribs | 2 |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | Automotive Poly-V Belt |
| Inside Length | 35.51 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 140 °F |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Material | EPDM |
| Weight | 1.015 LB |

