
- M Cross Section
- 90 in Outside Length
- Non-Cogged
- 1.11 in Cross Section Width
- 3 Ribs
Belt Size | M |
Outside Length | 90 in |
Temperature Range [Max] | 140 °F |
Cogged | No |
Cross Section Height | 0.51 in |
Belt Style | Non-Cogged |
Material | Polybutadiene |
Inch/Metric | Inch |
Reinforcement | Polyester |
Rib Width | 0.37 in |
Cross Section Width | 1 1/8 in |
Belt Match | 3 |
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
No. of Ribs | 3 |
Belt Cross Section Style | M |
Static Conductive | No |
Color | Black |
Weight | 2.37 LB |
EAN or UPC | 37256081538 |
