
- D Cross Section
- Non-Cogged
- 11.25 in Cross Section Width
- 9 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Temperature Range [Min] | -40 °F |
Cogged | No |
Belt Style | Non-Cogged |
Outside Length | 363 in |
Belt Cross Section Style | D |
Inch/Metric | Inch |
Belt Size | D |
Static Conductive | Yes |
Reinforcement | Polyester |
Cross Section Width | 12 15/16 in |
Oil Resistance | Yes |
Approximate Inside Length | 360 in |
Rib Width | 1.25 in |
Belt Match | 9 |
No. of Ribs | 9 |
Cross Section Height | 3/4 in |
Material | Styrene Butadiene |
Inside Length | 360 in |
Color | Black |
Datum Length | 363.3 in |
Weight | 136.597 LB |
EAN or UPC | 37256263071 |
