- D Cross Section
- Non-Cogged
- 11.25 in Cross Section Width
- 9 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
| Inside Length | 225 in |
| Reinforcement | Polyester |
| Material | Styrene Butadiene |
| Color | Black |
| Static Conductive | Yes |
| Rib Width | 1.25 in |
| Belt Match | 9 |
| Inch/Metric | Inch |
| Cogged | No |
| No. of Ribs | 9 |
| Temperature Range [Min] | -40 °F |
| Belt Size | D |
| Approximate Inside Length | 225 in |
| Cross Section Width | 12 15/16 in |
| Belt Style | Non-Cogged |
| Oil Resistance | Yes |
| Datum Length | 228.3 in |
| Outside Length | 228 in |
| Belt Cross Section Style | D |
| Cross Section Height | 3/4 in |
| Weight | 85.427 LB |
| EAN or UPC | 37256262982 |

