
- D Cross Section
- Non-Cogged
- 11.25 in Cross Section Width
- 9 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Color | Black |
Outside Length | 163 in |
Inch/Metric | Inch |
Belt Cross Section Style | D |
Material | Styrene Butadiene |
Temperature Range [Min] | -40 °F |
Datum Length | 161.3 in |
Belt Style | Non-Cogged |
Rib Width | 1.25 in |
Reinforcement | Polyester |
Cross Section Width | 12 15/16 in |
Belt Size | D |
No. of Ribs | 9 |
Belt Match | 9 |
Approximate Inside Length | 158 in |
Cogged | No |
Cross Section Height | 3/4 in |
Inside Length | 158 in |
Static Conductive | Yes |
Oil Resistance | Yes |
Weight | 61.288 LB |
EAN or UPC | 37256262920 |
