
- C Cross Section
- Non-Cogged
- 7.92 in Cross Section Width
- 9 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Material | Styrene Butadiene |
Reinforcement | Polyester |
Inch/Metric | Inch |
Approximate Inside Length | 173 in |
Outside Length | 177 in |
Cross Section Width | 9 in |
Belt Size | C |
Cross Section Height | 17/32 in |
Rib Width | 0.875 in |
No. of Ribs | 9 |
Cogged | No |
Color | Black |
Static Conductive | Yes |
Belt Style | Non-Cogged |
Oil Resistance | Yes |
Belt Cross Section Style | C |
Datum Length | 175.9 in |
Inside Length | 173 in |
Temperature Range [Min] | -40 °F |
Belt Match | 9 |
Weight | 35.1 LB |
EAN or UPC | 37256262708 |
