
- BX Cross Section
- Cogged
- 5.94 in Cross Section Width
- 9 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
features
- Cogged
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Cogged | Yes |
Approximate Inside Length | 79 in |
Outside Length | 82 in |
Belt Size | B |
Inside Length | 79 in |
No. of Ribs | 9 |
Belt Cross Section Style | BX |
Material | Styrene Butadiene |
Belt Style | Cogged |
Reinforcement | Polyester |
Cross Section Height | 0.41 in |
Rib Width | 0.656 in |
Belt Match | 9 |
Inch/Metric | Inch |
Color | Black |
Cross Section Width | 6.57 in |
Static Conductive | Yes |
Datum Length | 80.8 in |
Weight | 10.35 LB |
EAN or UPC | 37256262555 |
