
- B Cross Section
- Non-Cogged
- 5.94 in Cross Section Width
- 9 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Temperature Range [Min] | -40 °F |
No. of Ribs | 9 |
Outside Length | 198 in |
Rib Width | 0.656 in |
Color | Black |
Datum Length | 196.8 in |
Cross Section Width | 6.57 in |
Inch/Metric | Inch |
Belt Size | B |
Belt Style | Non-Cogged |
Belt Cross Section Style | B |
Inside Length | 195 in |
Cross Section Height | 0.41 in |
Oil Resistance | Yes |
Approximate Inside Length | 195 in |
Cogged | No |
Belt Match | 9 |
Static Conductive | Yes |
Material | Styrene Butadiene |
Reinforcement | Polyester |
Weight | 27.0 LB |
EAN or UPC | 37256262319 |
