- 8VF Cross Section
- 425 in Outside Length
- Non-Cogged
- 9 in Cross Section Width
- 9 Ribs
| Belt Style | Non-Cogged |
| Inch/Metric | Inch |
| No. of Ribs | 9 |
| Oil Resistance | Yes |
| Temperature Range [Max] | 140 °F |
| Belt Cross Section Style | 8VF |
| Material | Polybutadiene |
| Reinforcement | Aramid |
| Outside Length | 425 in |
| Static Conductive | Yes |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Weight | 132.48 LB |

