- 8VF Cross Section
- 180 in Outside Length
- Non-Cogged
- 9 in Cross Section Width
- 9 Ribs
applications
- Used where high shock loading on short centers and small diameters are required
features
- Narrower cross section distributes stresses more uniformly over tension members
- Equal horsepower can be generated with smaller, lighter belts (vs. classical styles) so sheaves can be smaller and lighter
- Deeper wedge profile creates more contact with the sheave (vs. classical styles) resulting in increased horsepower
- Vytacord® tension members treated with 3T process provide strength and dimensional stability
- Fiber-loaded Wingprene® reinforced cushion stock
| Static Conductive | Yes |
| Belt Cross Section Style | 8VF |
| Cross Section Height | 29/32 in |
| Belt Match | 9 |
| Cogged | No |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Material | Polybutadiene |
| No. of Ribs | 9 |
| Reinforcement | Aramid |
| Cross Section Width | 10 1/8 in |
| Outside Length | 180 in |
| Belt Size | 8V |
| Rib Width | 1 in |
| Datum Length | N/A |
| Approximate Inside Length | 178 in |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Oil Resistance | Yes |
| Weight | 55.901 LB |
| EAN or UPC | 37256262067 |

