
- 5VX Cross Section
- 160 in Outside Length
- Cogged
- 5.58 in Cross Section Width
- 9 Ribs
Reinforcement | Polyester |
Belt Style | Cogged |
Color | Black |
Static Conductive | Yes |
Oil Resistance | Yes |
No. of Ribs | 9 |
Belt Cross Section Style | 5VX |
Inch/Metric | Inch |
Outside Length | 160 in |
Material | Polybutadiene |
Temperature Range [Min] | -40 °F |
Weight | 27.37 LB |
