- 5VX Cross Section
- 150 in Outside Length
- Cogged
- 5.58 in Cross Section Width
- 9 Ribs
| Belt Style | Cogged |
| Belt Cross Section Style | 5VX |
| Outside Length | 150 in |
| Oil Resistance | Yes |
| Material | Polybutadiene |
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| No. of Ribs | 9 |
| Color | Black |
| Static Conductive | Yes |
| Temperature Range [Min] | -40 °F |
| Weight | 25.67 LB |

